Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Erie

Model # :WBB850790

MPN #: VS3343

Erie 3/4" 3-Way Steam Inverted Flare Valve Body, 4.0 CV VS3343

Product Description
Erie 3/4" 3-Way Steam Inverted Flare Valve Body, 4.0 CV VS3343

Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Seat Leakage: Zero Leakage (100% Bubble-Tight Close-Off). Made in the USA.

Body Materials:
  • Body: Forged Brass
  • Stem: Nickel Plated
  • Seat: Brass
  • Paddle: Highly Saturated Nitrile


PRICE
$96.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Depth2-3/4 in
Height3-3/4 in
Weight0.7 lbs

Product Details

MaterialBrass
ColorBrass
Manufacturers Part NumberVS3343
For Use WithAG14 / AG24
BrandErie

Warranty

Warranty1 yr