x

Take 15% off your entire order!

Offer applied at checkout

3/4 In Galvanized Malleable Cored Plug 150 PSI Lead Free

3/4 In Galvanized Malleable Cored Plug 150 PSI Lead Free

Item #: WBB1754610

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $4.02

Clearance Price: $0.76

Save $0.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/4 In Galvanized Malleable Cored Plug 150 PSI Lead Free

  • BRAND Anvil
  • MANUFACTURERS PART NUMBER 0819902412
  • LENGTH INCHES 1-1/16
  • TYPE Cored Square Head
  • COLOR FINISH Galvanized
  • CONNECTION TYPE MNPT
  • CONSTRUCTION Black Malleable
  • FITTING TYPE Plug
  • LEAD FREE COMPLIANT Yes
  • PACKAGE QUANTITY 1
  • POINT OF ORIGIN Import
  • SIZE 3/4
  • WORKING PRESSURE RATING 150
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4 In Galvanized Malleable Cored Plug 150 PSI Lead Free

3/4 In Galvanized Malleable Cored Plug 150 PSI Lead Free

Item #: WBB1754610

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant