Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :WBB1875120

MPN #: 4012-001

3/4 In. X 1-1/8 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

Product Description
Since 1937, Merit Brass has taken great pride in manufacturing the world's highest quality pipe nipples. By continually investing in state-of-the-art manufacturing equipment, Merit is able to mass-produce pipe nipples that consistently meet and exceed all industry requirements. Our manufacturing facility in Cleveland, Ohio is ISO 9001:2008 certified. All of our nipples are inspected with great attention to detail and neatly packaged in cardboard cartons on efficient automated packaging machines. Use of our PMI (Positive Metal Identification) and Die-stamping equipment enables our 304 stainless steel nipples to have complete and accurate traceability. 304 stainless steel nipples are used in a myriad of applications including: beverage, pharmaceutical, food processing, power plants, pulp mills, petro-chemical and chemical.

PRICE
$2.43

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/4 X 1-1/8 in

Product Details

Point Of OriginDomestic
Fitting TypePipe Nipple
Temperature Range0 to 72 °F
Material304 Stainless Steel
Schedule40
Package Quantity1
Connection StyleMNPT
Manufacturers Part Number4012-001
PSI16168 psi
Seamless/WeldedWelded
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes