Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :WBB1875181

MPN #: 2112-550

3/4 In. X 5-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Import - Pkg Qty 25

Product Description
3/4 In. X 5-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Import

Brass nipples are produced from Seamless Red Brass Pipe, which is Alloy 230. Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass (will not dezinctify). Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water. Brass is utilized primarily for water in commercial plumbing and OEM applications, but is also used in oil, gas and steam applications.

PRICE
$318.75  Sold in packages of 25 / $12.75 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/4 X 5-1/2 in

Product Details

Point Of OriginImport
Fitting TypePipe Nipple
Temperature Range100 to 400 °F
MaterialBrass
Schedule40
Package Quantity25
Connection StyleMNPT
Manufacturers Part Number2112-550
PSI140 psi
Seamless/WeldedSeamless
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes