x

Take 15% off your entire order!

Offer applied at checkout

3/4" Nom. Pipe S/S U-Bolt Cushion Pipe Clamp

3/4" Nom. Pipe S/S U-Bolt Cushion Pipe Clamp

Item #: WBB364880

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/4" Nom. Pipe S/S U-Bolt Cushion Pipe Clamp

Secures pipe or tube to any flat surface, U-Bolt allows clamp to distribute weight evenly to eliminate knife-edge loading

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER 027NS032
  • LENGTH INCHES 5-1/16
  • WIDTH INCHES 1-13/16"
  • DEPTH INCHES 1-1/4
  • TYPE Pipe
  • CAPACITY LBS. 485 Lbs.
  • COLOR Black
  • CONNECTION TYPE U-Bolt
  • CONSTRUCTION Stainless Steel
  • FITTING TYPE U-Bolt Cushion Clamp
  • PACKAGE QUANTITY 1
  • SIZE 3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" Nom. Pipe S/S U-Bolt Cushion Pipe Clamp

3/4" Nom. Pipe S/S U-Bolt Cushion Pipe Clamp

Item #: WBB364880

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant