x

Take 15% off your entire order!

Offer applied at checkout

3/4" OD x 1.18" W x 1.45" H Beta Twin Cushion

3/4" OD x 1.18" W x 1.45" H Beta Twin Cushion

Item #: WBB364924

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.43 up to 23% OFF

Price: $1.10

Save $0.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/4" OD x 1.18" W x 1.45" H Beta Twin Cushion

Twin Series Cushion for Group 3

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER S-5020S-SS
  • LENGTH INCHES 3-7/16
  • WIDTH INCHES 6-9/16"
  • HEIGHT INCHES 1-7/16"
  • TYPE Pipe
  • COLOR Green
  • CONSTRUCTION Polypropylene
  • FITTING TYPE Beta Twin Cushion Clamp
  • PACKAGE QUANTITY 1
  • SIZE 3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" OD x 1.18" W x 1.45" H Beta Twin Cushion

3/4" OD x 1.18" W x 1.45" H Beta Twin Cushion

Item #: WBB364924

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant