x

Take 15% off your entire order!

Offer applied at checkout

3/4" One Hole Cushioned Loop Clamp 10pack - Pkg Qty 10

3/4" One Hole Cushioned Loop Clamp 10pack - Pkg Qty 10

Item #: WBB365274

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.00 ea.

Price: $70.00 / Pkg of 10

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/4" One Hole Cushioned Loop Clamp 10pack

Light to medium duty steel clamp, E.P.D.M. cushion for electrical insulation and vibration absorption

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER 004NS008
  • WIDTH INCHES 1/2"
  • HEIGHT INCHES 1-41/64
  • COLOR Black
  • CONSTRUCTION Polypropylene
  • FITTING TYPE One Hole Cushioned Loop Clamp
  • PACKAGE QUANTITY 10
  • SIZE 3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" One Hole Cushioned Loop Clamp 10pack - Pkg Qty 10

3/4" One Hole Cushioned Loop Clamp 10pack - Pkg Qty 10

Item #: WBB365274

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant