The Omega Series clamp assembly retains, guides, protects and uniformly spaces line runs. Attached with two standard fasteners to any flat surface, the Omega Series clamp eliminates the use of special channels, providing a savings in both space and cost. They go up fast, lines are rigid and look neat.
3/4" Pipe Stainless Steel Omega Cushion Clamp - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$220.00 Sold in packages of 25 / $8.80 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-15/16 in |
| Height | 2-1/2 in |
| Weight Capacity | 50 lbs |
| Size | 3/4 mm |
Product Details
| Type | Pipe |
| Material | Stainless Steel |
| Package Quantity | 25 |
| Color | Black |
| Manufacturers Part Number | 018MS020 |
| Fitting Type | OMEGA Cushion Clamp |
| Brand | ZSI |