x

Take 15% off your entire order!

Offer applied at checkout

3/4" Polypropylene Standard Series Clamp Cushion

3/4" Polypropylene Standard Series Clamp Cushion

Item #: WBB365176

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.21 up to 22% OFF

Price: $0.94

Save $0.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/4" Polypropylene Standard Series Clamp Cushion

Standard Series Cushion for Group 4

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER HSP-5
  • LENGTH INCHES 2-1/4
  • HEIGHT INCHES 1-5/8"
  • COLOR Green
  • CONSTRUCTION Polypropylene
  • FITTING TYPE Standard Series Clamp Cushion
  • PACKAGE QUANTITY 1
  • SIZE 3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" Polypropylene Standard Series Clamp Cushion

3/4" Polypropylene Standard Series Clamp Cushion

Item #: WBB365176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant