Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB601987

MPN #: ASP-1SC

Arrow ASP-1SC, Speed Control Muffler, Sintered Bronze, 40 Micron, 1/8” NPT, 300 PSI - Pkg Qty 10

Product Description
Arrow ASP-1SC, Speed Control Muffler, Sintered Bronze, 40 Micron, 1" NPT, 300 PSI

Arrow Pneumatics Speed Control Mufflers - Speed control mufflers provide an infinite variation of metering air flow at an acceptable sound level on exhaust ports of air valves with complete safety. With linear adjusting ability, the speed of an operating cylinder may be increased or decreased with the adjusting screw. The final position is then locked in place by the lock nut. Objectionable exhaust air noise is eliminated by the surrounding sleeve of sintered bronze. Complete safety in operation is featured in each unit. The sintered bronze sleeve is held securely in position and protected by an integral shroud. Units contain a 40 micron element.

Features & Benefits:
  • 1/8" NPT
  • Sintered bronze 40 micron speed control muffler
  • Used on exhaust ports of cylinders, valves, and tools to provide metering of air flow to control speed and reduce exhaust air noise to acceptable levels
  • 300 PSI Max
  • Operating Temperature Range 35°F – 300°F


PRICE
$58.00  Sold in packages of 10 / $5.80 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Height1-5/16 in
Weight0.1 lbs
NPT outlet1/8 in

Product Details

TypeSpeed Control
CFM20 CFM
ColorGold
Temperature Range35 to 300 °F
MaterialSintered Bronze
Micron Rating40 mic
DescriptionSpeed Control Muffler
Manufacturers Part NumberASP-1SC
PSI300 psi
BrandArrow Pneumatics