Marathon 3/4" Standard Ball Bearings - 60010 (2 Pack)
|
Questions & Answers (0)
Product Description
3/4" Standard Ball Bearings - 2 Pack
PROMOTIONAL PRICE
$8.50was $12.50
Save $4.00 (32%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.375 in |
Product Details
| Assembly Required | No |
| Type | Bearings |
| Caster Index | Caster Wheels |
| Package Quantity | 2 |
| Manufacturers Part Number | 60010-2pk |
| Tire Type | 3/4" Standard Ball Bearings - 2 Pack |
| Brand | Marathon Industries |
Warranty
| Warranty | 6 Months Free of Manufacturer Defects |