An 4.08199.455.2 8" x 2" 4 Series Caster - swivel with standard top plate and Performa wheel with ball bearings.
Colson 8" Caster with Swivel Plate, 4" x 4-1/2" Plate, 675 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$92.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 9-1/2 in |
| Weight Capacity | 675 lbs |
| Weight | 6 lbs |
| Wheel Diameter | 8 in |
| Plate Size | 4 x 4-1/2 in |
| Bolt Spacing | 2-5/8 x 3 to 3 x 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Thermoplastic Rubber |
| Type | Light Duty |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | 4 |
| Caster Type | Swivel |
| Caster Rig Material | Stainless Steel |
| Caster Index | Medical |
| Hub Type | Polyolefin |
| Manufacturers Part Number | 4.08199.455.2 |
| Brand | Colson |
Warranty
| Warranty | 1 yr |