x

Take 15% off your entire order!

Offer applied at checkout

3/4" x 3/4" Tube Beta Twin Standard Stacking Kit For Two

3/4" x 3/4" Tube Beta Twin Standard Stacking Kit For Two

Item #: WBB364923

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.10 up to 23% OFF

Price: $2.40

Save $0.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/4" x 3/4" Tube Beta Twin Standard Stacking Kit For Two

Stacking beta clamp for twin group 3 clamps

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER S-5020S-AL
  • LENGTH INCHES 2-5/8
  • WIDTH INCHES 2-5/8"
  • DEPTH INCHES 1-3/16
  • HEIGHT INCHES 2-1/8"
  • TYPE Tube
  • COLOR Green
  • CONSTRUCTION Polypropylene
  • FITTING TYPE Beta Twin Standard Stacking Kit
  • PACKAGE QUANTITY 1
  • SIZE 3/4 X 3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" x 3/4" Tube Beta Twin Standard Stacking Kit For Two

3/4" x 3/4" Tube Beta Twin Standard Stacking Kit For Two

Item #: WBB364923

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant