3/4" x 6" Clevis Pin - Low Carbon Steel - Zinc Clear - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Solid pin with standard flat head that secures with a wire formed pin through a hole drilled in the opposite end. Clevis pins are used as a quick and secure fastener in place of bolts and rivets.
Model is sold in Packs of 5, the minimum order is 4 packs, for a total of 20 pieces
Model is sold in Packs of 5, the minimum order is 4 packs, for a total of 20 pieces
PRICE
$51.25 Sold in packages of 5 / $10.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Effective Length | 5.766 in |
| Size | 3/4" |
| Unit of Measurement | Inch (Imperial) |
| Shank Length | 6 in |
Product Details
| Type | Clevis |
| Country of Origin | Import |
| Finish | Zinc Clear |
| Material | Steel |
| Package Quantity | 5 |
| Description | Clevis Pin |
| Brand | G.L. Huyett |