Model # :WBB465091
MPN #: DL6331-WT
Rectangular Blank Paper Labels, 6"L x 3"W, White, Roll of 250
Write a Review
|
Questions & Answers (0)
Product Description
These rectangular adhesive paper labels are ideal for naming items. They come with a stock on silicone coated release paper. These labels come in 250 pieces per roll.
PRICE
$13.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
Product Details
| Style | Rectangle |
| Labels per Roll | 250 |
| Material | Coated Paper |
| Package Quantity | 250/roll |
| Color | White |
| Manufacturers Part Number | DL6331-WT |