Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB2782565

MPN #: 229916

CELLTREAT® 3.6mL CF Cryogenic Vial, Internal Thread, Round-Bottom, Sterile, Polypropylene,100PK

Product Description
  • CELLTREAT Freeze Cryogenic Vials are designed for storing biological material at temperatures as low as -196°C, in the gas phase of liquid nitrogen
  • Available in round bottom or self-standing options
  • CELLTREAT product descriptions are based on the highest graduation mark on the vial. Other brands may name vials based on actual liquid capacity
  • Self-standing re-sealable bags offer a unique storage solution
  • External thread cap features integrated leak-proof seal, a long skirt for easy one hand aseptic methods, and a thread design allowing it to be removed or sealed with a mere 1 1/4 turn
  • Internal thread cap prevents contamination and uses O-ring silicone seal to ensure positive seal at any temperature
  • Caps have textured ridges to provide gripping when wearing gloves
  • Contrasting black graduations are large and easy to view
  • Large white marking area for writing also provides backdrop to enhance black graduations
  • Self-standing base interlocks with Easy Grip Workstation Rack for easy one-handed opening
  • Made in the USA


PRICE
$74.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 in
Width1/2 in
Height2-3/4 in
Size71x13mm

Product Details

TypeSterile Cryogenic Vial
GraduatedY
ColorNatural
Capacity4.0mL ml
Closure TypeScrew
SterileYes
MaterialPolypropylene
DescriptionSterile cryogenic vial
Package Quantity100
Manufacturers Part Number229916
Cap Color FamilyGreen
BrandCELLTREAT Scientific Products