Knife Thread inserts are designed for use in hard woods, like oak, cherry, and maple. Ideal for use wherever assembly or disassembly could lead to thread erosion or stripping, Knife Thread inserts use a proprietary external "knife" thread to slice into wood and provide superior holding power. Typical applications for Knife Thread inserts include furniture, cabinetry, partitions, and shipping containers. To install the insert, simply drill a hole and thread the insert into place using a screwdriver, bolt/jam nut, or other drive tool. For particularly hard wood – or if there is difficulty getting the insert to thread-in straight – a drive tool can be made with full thread engagement for maximum control during installation.
EZ Lok 400-6 - 3/8-16 Insert For Hard Wood - Brass - Pkg Qty 10
|
Questions & Answers (0)
Product Description
PRICE
$11.50 Sold in packages of 10 / $1.15 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 in |
| Size | 3/8-16 |
| Hole Size | 0.516 in |
| Installed Length | 0.625" |
Product Details
| Type | Knife Thread |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Description | Insert for Hard Wood |
| Package Quantity | 10 |
| Manufacturers Part Number | 400-6 |
| Brand | E-Z Lok |