Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
E-Z Lok

Model # :WBB435515

MPN #: FL-832-HI

8-32 Straight Ultrasonic Insert - Flanged - Fl-832-Hi - Pkg Qty 50

Product Description
Flanged 8-32 x .357" straight ultrasonic insert, for use in thermoplastics.

PRICE
$7.50  Sold in packages of 50 / $0.15 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8-32
Installed Length0.357"

Product Details

TypeUltrasonic
Alloy360
StyleImperial
Threading TypeCoarse
Country of OriginImport
MaterialBrass
Package Quantity50
DescriptionInsert for Plastic
Manufacturers Part NumberFL-832-HI
DesignStraight/Flanged
BrandE-Z Lok