3/8-16 x 1/2" Tamper-Proof Security Cap Screw - Flat Socket Head - 18-8 Stainless Steel - 25 Pk
Write a Review
|
Questions & Answers (0)
Product Description
3/8-16 x 1/2" Security Cap Screw - Flat Socket Head - 18-8 Stainless Steel - Pkg of 25
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Engineered for a high degree of tamper-resistance offering positive engaging, high torque transmission while resisting cam-out and tool wear. Matching driver bit required for installation and removal.
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Engineered for a high degree of tamper-resistance offering positive engaging, high torque transmission while resisting cam-out and tool wear. Matching driver bit required for installation and removal.
PRICE
$51.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | 3/8-16 |
| Head | Flat |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Socket - Pin |
| Country of Origin | Made in USA |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 25 |
| Description | Tamper Resistant Cap Screw |
| Manufacturers Part Number | 6.38612FS |
| Grade | 18-8 Stainless Steel |
| Brand | Tamperproof Screw |