Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flat Head

284 Results
Phillips Flat Head Machine Screws

Phillips Flat Head Machine Screws

CompareImageMaterialFinishSizeLengthUnit of MeasurementPackage QuantityModel #Price
M3-0.5X8  Din 965 Metric Phillips Flat Machine Scr 18 8 Stainless Steel Black Ox Oil 18-8,4000 pcs
Stainless Steel
18-8 Stainless Steel
M3 x 0.5
8 mm
Metric
4000
Ships Same Day
WBB401337
$289.95
M5-.08X12 Din 965 & ISO 7046 Metric Phillips Flat Machine Screw Full Thread Black Ox & Oil 2000 pcs
Stainless Steel
Black Oxide
M5 x 0.8
12 mm
Metric
2000
Ships Same Day
WBB402965
$269.95
12-24 x 1" Machine Screw - Flat Head - Phillips - Steel - Zinc CR+3 - FT, Pack of 100
Steel
Zinc
12-24
1 in
Inch (Imperial)
100
WBB2191841$6.20
M4 x 0.7 x 20mm - Machine Screw - Phillips Flat Head - 304 Stainless Steel - DIN 965 - Pkg of 100
Stainless Steel
Stainless Steel
M4 x 0.7
20 mm
Metric
100
WBB2298635as low as

$23.25

Save $2.70 (10%)
6-32 x 1-1/2" Machine Screw - Flat Head - Phillips - Steel - Zinc CR+3 - FT, Pack of 100
Steel
Zinc
6-32
1-1/2 in
Inch (Imperial)
100
WBB2191720$3.48
M5 x 0.8 x 20mm Machine Screw - Phillips Flat Head - Steel - Zinc - DIN 125B - Pkg of 100
Steel
Zinc
M5 x 0.8
20 mm
Metric
100
WBB2291183as low as

$23.25

Save $2.70 (10%)
5/16-18 x 1-1/2" Machine Screw - Flat Head - Phillips - Steel - Zinc CR+3 - FT, Pack of 100
Steel
Zinc
5/16-18
1-1/2 in
Inch (Imperial)
100
WBB2191714$19.25
6-32 x 1" Machine Screw - Flat Head - Phillips - Steel - Zinc CR+3 - FT, Pack of 100
Steel
Zinc
6-32
1 in
Inch (Imperial)
100
WBB2191963$2.84
M5 x 0.8 x 10mm - Machine Screw - Phillips Flat Head - 304 Stainless Steel - DIN 965 - Pkg of 100
Stainless Steel
Stainless Steel
M5 x 0.8
10 mm
Metric
100
WBB2298668as low as

$20.00

Save $1.75 (8%)
8-32 x 3/4" Machine Screw - Flat Head - Phillips - Steel - Zinc CR+3 - FT, Pack of 100
Steel
Zinc
8-32
3/4 in
Inch (Imperial)
100
WBB2191716$3.00
Showing 1-10 of 147 results
Square Flat Head Machine Screws

Square Flat Head Machine Screws

Flat Torx Head Machine Screws

Flat Torx Head Machine Screws

Slotted Flat Head Machine Screws

Slotted Flat Head Machine Screws

Showing 1-10 of 134 results