Model # :WBB423342
MPN #: 0816MPF
8-32X1 Phillips Flat Machine Screw Fully Threaded Zinc, Pkg of 7000
Write a Review
|
Questions & Answers (0)
Product Description
8-32X1 Phillips Flat Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
PRICE
$395.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 8-32 |
| Head | Flat |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 7000 |
| Description | Machine Screw |
| Manufacturers Part Number | 0816MPF |
| Full or Partial Thread | Full |