Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tamperproof Screw

Model # :WBB2184420

MPN #: 1.8322OB

8-32 x 2" Tamper-Proof Security Spanner Machine Screw - Oval Head - Brass - Plain - Pkg of 100

Product Description
8-32 x 2" Spanner Machine Screw - Oval Head - Brass - Plain - Pkg of 100

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Snake Eyes Spanner drive screws require matching driver bit, reducing the chances of unauthorized removal.

PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Size#8
HeadOval
Unit of MeasurementInch (Imperial)

Product Details

DriveSpanner
Country of OriginMade in USA
FinishPlain
MaterialBrass
Package Quantity100
DescriptionTamper Resistant Machine Screw
Manufacturers Part Number1.8322OB
Screw TypeMachine Screw
BrandTamperproof Screw