Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB418572

MPN #: 3728BHT188

3/8-16X1 3/4 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 100

Product Description
3/8-16X1 3/4 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel. Hex head screws are designed to be driven by a wrench or pneumatic tools.

PRICE
$94.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4 in
Size3/8-16
HeadHex

Product Details

Country of OriginImport
FinishStainless Steel
Package Quantity100
Manufacturers Part Number3728BHT188