SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3/8-16X1 Unslot Ind Hexwash Taptite Alternative Thread Roll Screw Full Thrd Zinc Bake Wax 500 pcs

3/8-16X1 Unslot Ind Hexwash Taptite Alternative Thread Roll Screw Full Thrd Zinc Bake Wax 500 pcs

Item #: WBB400441

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $298.95

Save $14.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8-16X3/4 Unslot Ind Hexwash Taptite Alternative Thread Roll Screw Full Thrd Zinc Bake Wax 1000 pcs

3/8-16X3/4 Unslot Ind Hexwash Taptite Alternative Thread Roll Screw Full Thrd Zinc Bake Wax 1000 pcs

12-24X1/2 Unslot Ind Hex Wash Taptite Alternative Full Thread 410 Stainless Passivate Wax 2000 pcs

12-24X1/2 Unslot Ind Hex Wash Taptite Alternative Full Thread 410 Stainless Passivate Wax 2000 pcs

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3/8-16X1 Unslot IndHex Wash Taptite Alternative Thread Roll Screw Full Thrd Zinc Bake Wax. Thread Rolling Taptite thread for drilled, punched or cored holes in all ductile metals and punch extruded metals. Eliminates chips, requires low drive torque and is resistant to vibrational loosening. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Weights & Dimensions

  • Head Indented Hex Washer ft
  • Size 3/8-16
  • Length 1 in

Product Details

  • Drive Unslotted
  • Package Quantity 500
  • Country of Origin Import
  • Finish Zinc
  • Manufacturers Part Number 3716RW
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-16X1 Unslot Ind Hexwash Taptite Alternative Thread Roll Screw Full Thrd Zinc Bake Wax 500 pcs

3/8-16X1 Unslot Ind Hexwash Taptite Alternative Thread Roll Screw Full Thrd Zinc Bake Wax 500 pcs

Item #: WBB400441

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant