SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3/8-16X2 1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type 23 Fully Threaded Zinc 450 pcs

3/8-16X2 1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type 23 Fully Threaded Zinc 450 pcs

Item #: WBB401250

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $429.95

Save $21.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-24X1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type 23 Fully Threaded Zinc0 7000 pcs

10-24X1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type 23 Fully Threaded Zinc0 7000 pcs

1/4-20X1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An 4000 pcs

1/4-20X1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An 4000 pcs

10-24X1/2 Slotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc And0 7000 pcs

10-24X1/2 Slotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc And0 7000 pcs

3/8-16X1 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An 800 pcs

3/8-16X1 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An 800 pcs

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3/8-16X2 1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type 23 Fully Threaded Zinc. Thread-Cutting Type-23 screws provide excellent chip clearance with minimum tightening torques. Steel: Used in cast iron and zinc, aluminum die castings, and plastics. Stainless: Material into which the screw is to cut threads should have a lower hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Weights & Dimensions

  • Head Indented Hex Washer ft
  • Size 3/8-16
  • Length 2 1/2 in

Product Details

  • Drive Unslotted
  • Package Quantity 450
  • Country of Origin Import
  • Finish Zinc
  • Manufacturers Part Number 37403W
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-16X2 1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type 23 Fully Threaded Zinc 450 pcs

3/8-16X2 1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type 23 Fully Threaded Zinc 450 pcs

Item #: WBB401250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant