x

Take 15% off your entire order!

Offer applied at checkout

3/8-18 HSS Dry Seal, Taper Import Pipe Tap, NPTF Ground, RH,

3/8-18 HSS Dry Seal, Taper Import Pipe Tap, NPTF Ground, RH,

Item #: WBB571572

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 3/8"
  • 1/4"

3/8"

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Tapered NPTF Dry Seal Ground Threads Pipe Tap. 3/8 - 18 HSS Dry Seal, Taper TMX Pipe Tap, NPTF Ground, RH, 4 Flutes.
  • Standard pipe taps for fittings and pipe threads, creating a material to material tight fit

  • DESCRIPTION Pipe Tap
  • THREAD SIZE 3/8-18
  • TAP SIZE 3/8-18
  • STYLE NPTF
  • HAND Right
  • TPI 18
  • TYPE Dry Seal
  • NO. OF FLUTES 4
  • BRAND Approved Vendor
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER B571572
  • FRACTIONAL SIZE 3/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-18 HSS Dry Seal, Taper Import Pipe Tap, NPTF Ground, RH,

3/8-18 HSS Dry Seal, Taper Import Pipe Tap, NPTF Ground, RH,

Item #: WBB571572

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant