3/8-24 303 Stainless Insert For Metal - 303-624 - Made In USA - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Thread repair insert for metal, 3/8-24 x 9/16-12 x .515", 303 stainless steel.
PRICE
$17.85 Sold in packages of 5 / $3.57 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8-24 |
| Installed Length | 0.515" |
Product Details
| Alloy | 303 |
| Style | Imperial |
| Threading Type | Fine |
| Country of Origin | Made in USA |
| Material | Stainless Steel |
| Package Quantity | 5 |
| Description | Insert for Metal |
| Manufacturers Part Number | 303-624 |
| Design | Heavy Wall |
| Brand | E-Z Lok |