3/8-24 Tapered Ultrasonic Insert - Single Vane - Th-324-Sv - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
3/8-24 x .375" tapered ultrasonic insert, single vane, for use in thermoplastics.
PRICE
$8.00 Sold in packages of 25 / $0.32 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8-24 |
| Installed Length | 0.375" |
Product Details
| Type | Ultrasonic |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Fine |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 25 |
| Description | Insert for Plastic |
| Manufacturers Part Number | TH-324-SV |
| Design | Tapered/Single Vane |
| Brand | E-Z Lok |