x

Take 15% off your entire order!

Offer applied at checkout

3/8" Beta Heavy Series Tube Cushion

3/8" Beta Heavy Series Tube Cushion

Item #: WBB364689

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.64 up to 23% OFF

Price: $1.26

Save $0.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8" Beta Heavy Series Tube Cushion

Heavy Series Cushion for Group 3

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER SCP-4
  • LENGTH INCHES 2-3/16
  • DEPTH INCHES 2-3/16
  • HEIGHT INCHES 1-1/4"
  • TYPE Tube
  • COLOR Green
  • CONSTRUCTION Heavy Series - Polypropylene
  • FITTING TYPE Beta Heavy Series Tube Cushion
  • PACKAGE QUANTITY 1
  • SIZE 3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8" Beta Heavy Series Tube Cushion

3/8" Beta Heavy Series Tube Cushion

Item #: WBB364689

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant