x

Take 15% off your entire order!

Offer applied at checkout

3/8" Beta Standard Series Tube Cushion Aluminum

3/8" Beta Standard Series Tube Cushion Aluminum

Item #: WBB364731

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.76 up to 1% OFF

Price: $3.74

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8" Beta Standard Series Tube Cushion Aluminum

Standard Series Aluminum Cushion for Group 1 up to 500 Degrees

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER SCP-4SS
  • LENGTH INCHES 1-7/16
  • WIDTH INCHES 4-7/16"
  • DEPTH INCHES 1-5/16
  • HEIGHT INCHES 2-9/16
  • TYPE Tube
  • COLOR Aluminum
  • CONSTRUCTION Aluminum
  • FITTING TYPE Beta Standard Series Tube Cushion
  • PACKAGE QUANTITY 1
  • SIZE 3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8" Beta Standard Series Tube Cushion Aluminum

3/8" Beta Standard Series Tube Cushion Aluminum

Item #: WBB364731

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant