Primefit 3/8" Desiccant Dryer with Oil Removal Filter w/Brass Drain Valve
Write a Review
|
Questions & Answers (0)
Product Description
Primefit 3/8" Desiccant Dryer with Oil Removal Filter w/Brass Drain Valve
Primefit's 3/8" Desiccant Dryer and Oil remover remove dirt particles, moisture, and oil out of the air. It features a rustproof heavy-duty aluminum housing that can withstand rough industrial and warehouse environments. Also comes with a starter desiccant.
Primefit's 3/8" Desiccant Dryer and Oil remover remove dirt particles, moisture, and oil out of the air. It features a rustproof heavy-duty aluminum housing that can withstand rough industrial and warehouse environments. Also comes with a starter desiccant.
PRICE
$70.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 9 in |
| Height | 3 in |
| Weight | 3 lbs |
Product Details
| CFM | 5 CFM |
| Description | 3/8" Desiccant Dryer |
| Manufacturers Part Number | D3802 |
| Brand | PRIMEFIT |
Warranty
| Warranty | 1 yr |