Features:
- Available with semi-auto/manual or auto drains
- Body material: Aluminum
- Filtering: 40µm or 5µm
- Pressure range: 20 to 145 PSI
- Proof pressure: 215 PSI
- Temperature range: 23⁰ F to 158⁰ F
Weights & Dimensions
| Length | 2-11/16 in |
| Width | 3-1/8 in |
| Height | 7-15/16 in |
| Weight | 1 lbs |
| NPT outlet | 0.5 in |
| Port Size | 0.5 in |
Product Details
| Bowl Type | Polycarbonate Bowl with Metal Guard |
| Type | Air Preperation |
| CFM | 175 CFM |
| Proof Pressure | 215 psi |
| Max PSI | 145 psi |
| Temperature Range | 23 to 158 °F |
| Fluid | Air (Clean/Dry) |
| Material | Aluminum |
| Micron Rating | 5 mic |
| Description | Filter |
| Manufacturers Part Number | MGAF400-15-SM-W |
| Brand | Bimba-Mead |
Warranty
| Warranty | 1 yr |