SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

3/8" Dia., 3/8" Shank, 1" LOC, 2-1/2" OAL, 2 Flute Solid Carbide Ball Single End Mill, Uncoated

3/8" Dia., 3/8" Shank, 1" LOC, 2-1/2" OAL, 2 Flute Solid Carbide Ball Single End Mill, Uncoated

Item #: WBB2243697

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/8" Dia., 1/8" Shank, 1/2" LOC, 1-1/2" OAL, 2 Flute Solid Carbide Ball Single End Mill, AlTiN

1/8" Dia., 1/8" Shank, 1/2" LOC, 1-1/2" OAL, 2 Flute Solid Carbide Ball Single End Mill, AlTiN

1/4" Dia., 1/4" Shank, 1-1/8" LOC, 3" OAL, 2 Flute Solid Carbide Ball Single End Mill, Uncoated

1/4" Dia., 1/4" Shank, 1-1/8" LOC, 3" OAL, 2 Flute Solid Carbide Ball Single End Mill, Uncoated

1/2" Dia., 1/2" Shank, 1" LOC, 3" OAL, 2 Flute Solid Carbide Ball Single End Mill, AlTiN

1/2" Dia., 1/2" Shank, 1" LOC, 3" OAL, 2 Flute Solid Carbide Ball Single End Mill, AlTiN

5/16" Dia., 13/16" LOC, 2-1/2" OAL, 2 Flute Solid Carbide Ball Single End Mill, Uncoated

5/16" Dia., 13/16" LOC, 2-1/2" OAL, 2 Flute Solid Carbide Ball Single End Mill, Uncoated

1/4" Dia., 1/4" Shank, 1/2" LOC, 2" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN

1/4" Dia., 1/4" Shank, 1/2" LOC, 2" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN

3mm Dia., 3mm Shank, 12mm LOC, 38mm OAL, 4 Flute Solid Carbide Ball Single End Mill, Uncoated

3mm Dia., 3mm Shank, 12mm LOC, 38mm OAL, 4 Flute Solid Carbide Ball Single End Mill, Uncoated

1/4" Dia., 1/4" Shank, 1-1/8" LOC, 3" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN

1/4" Dia., 1/4" Shank, 1-1/8" LOC, 3" OAL, 4 Flute Solid Carbide Ball Single End Mill, AlTiN

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Import Right Hand Shell End Mill Roughing 2-1/2" Dia x 1" Hole x 1-5/8" Flute Cobalt

Import Right Hand Shell End Mill Roughing 2-1/2" Dia x 1" Hole x 1-5/8" Flute Cobalt

1-1/4" Dia., 2" LOC, 4-1/4" OAL, 6 Flute Cobalt Single End Coarse Roughing End Mill, Uncoated

1-1/4" Dia., 2" LOC, 4-1/4" OAL, 6 Flute Cobalt Single End Coarse Roughing End Mill, Uncoated

2 Flute Carbide End mills provide enhanced chip carrying capability and are ideal for slotting and pocketing applications.provide maximum chip removal and are used to produce shallow holes. The hemispherical tip produces rounded details, where sharp corners must be avoided, and they are commonly used in dies and molds. Carbide's extreme hardness allows for the tool to be run much faster than HSS or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Shank Diameter 3/8"
  • Length of Cut 1 in
  • Diameter 3/8 in
  • Length 2-1/2 in

Product Details

  • Country of Origin Made In USA
  • End Type Ball
  • Brand Melin
  • Number of Flutes 2
  • Series AMG-B
  • Material Solid Carbide
  • Ends Single
  • Manufacturers Part Number AMG-1212-B
  • Center Cutting Yes
  • Coating Uncoated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8" Dia., 3/8" Shank, 1" LOC, 2-1/2" OAL, 2 Flute Solid Carbide Ball Single End Mill, Uncoated

3/8" Dia., 3/8" Shank, 1" LOC, 2-1/2" OAL, 2 Flute Solid Carbide Ball Single End Mill, Uncoated

Item #: WBB2243697

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3/8" Dia., 3/8" Shank, 1" LOC, 2-1/2" OAL, 2 Flute Solid Carbide Ball Single End Mill, Uncoated
    3/8" Dia., 3/8" Shank, 1" LOC, 2-1/2" OAL, 2 Flute Solid Carbide Ball Single End Mill, Uncoated
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant