Prevost 3/8" FNPT 2pc FRL W/ Diverter Block
Write a Review
|
Questions & Answers (0)
Product Description
FRL includes 4 outlet diverter block, wall bracket, pipe adapters, and gauge. Pipe connections are 3/8" FNPT. Flow rate of 44.15 CFM. Max pressure 174psi. 25µm filter w/ options to go to 5µm.
PRICE
$225.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.62 in |
| Width | 7.28 in |
| Height | 3.34 in |
| Weight | 4 lbs |
Product Details
| CFM | 44.15 CFM |
| Air Inlet Thread Size (NPT) | 3/8" FNPT in |
| Max PSI | 145 psi |
| Made in the USA | No |
| Material | Aluminium Polycarbonate Bowl With Metallic Protection |
| Package Quantity | 1 |
| Description | 2 Piece Filter-Regulator-Lubricator W/ Diverter Block |
| Manufacturers Part Number | TB SME202 |
| Brand | Prevost |