Prevost Activated Carbon Filtration with 2" FNPT Connections
Write a Review
|
Questions & Answers (0)
Product Description
Active carbon filter is 99.999% efficiency. Filter Cartridges are designed with pleated media that lasts 4.5 times longer and all parts are silicone free. To use with MFM-MFB upline. pipe connections are 2" FNPT. Flow rate of 401 CFM.
PRICE
$789.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| CFM | 401 CFM |
| Made in the USA | No |
| Material | Aluminum Body And Bowl |
| Package Quantity | 1 |
| Description | Activated Carbon Filtration |
| Manufacturers Part Number | MFC 470 |
| Air Inlet Thread Size (NPT) | 2" FNPT in |
| Max PSI | 160 psi |
| Brand | Prevost |