Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB943392

MPN #: J5016H

Proto J5016H 3/8" Drive Deep Socket 1/2" - 6 Point

Product Description
Proto® 3/8" Drive Deep Socket 1/2" - 6 Point

  • Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.


  • PRICE
    $9.80

    1
    1
    Available on or around 10/21/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length2-1/8 in
    Socket Depth StyleDeep
    Nut End Outside Diameter23/32 in
    Bolt Clearance Depth1-11/16 in
    Drive End Outside Diameter23/32 in
    Size1/2 in
    Opening Size1/2 in
    Nut Depth33/64 in
    Drive Size3/8 in

    Product Details

    TypeHand Socket
    Measuring SystemSAE (Fractional)
    ColorSilver
    Socket/Wrench Points6
    Impact ApprovedNo
    Manufacturers Part NumberJ5016H
    BrandProto