Proto J4708LM 1/4" Drive Deep Socket 8mm - 6 Point
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 1/4" Drive Deep Socket 8 mm - 6 Point
Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners. The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage. The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
PROMOTIONAL PRICE
$7.78was $10.75
Save $2.97 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-63/64 in |
| Socket Depth Style | Deep |
| Nut End Outside Diameter | 29/64 in |
| Bolt Clearance Depth | 1-5/32 in |
| Drive End Outside Diameter | 29/64 in |
| Opening Size | 8MM in |
| Nut Depth | 13/32 in |
| Drive Size | 1/4 in |
Product Details
| Type | Hand Socket |
| Measuring System | Metric (MM) |
| Color | Silver |
| Socket/Wrench Points | 6 |
| Impact Approved | No |
| Manufacturers Part Number | J4708LM |
| Brand | Proto |