x

Take 15% off your entire order!

Offer applied at checkout

3/8" Pipe Stainless Steel Anti-Vibe Cush-A-Clamp - Pkg Qty 25

3/8" Pipe Stainless Steel Anti-Vibe Cush-A-Clamp - Pkg Qty 25

Item #: WBB365747

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.90 ea.

Price: $147.50 / Pkg of 25

Save $7.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8" Pipe Stainless Steel Anti-Vibe Cush-A-Clamp

Channel mounted clamping systems are ideal for multiple line runs. Cush-A-Clamps absorb vibrations and reduce unwanted noise. Channel mounted clamping systems are ideal for multiple line runs, while absorbing shock and vibration, reducing unwanted noise and preventing galvanic corrosion. Cush-A-Clamp® fits any standard 1-5/8" wide channel. Assembly consisting of steel clamp with locknut and thermoplastic elastomer cushion. All parts are marked for easy identification and packaged for small lot or bulk use. When specified, Cush-A-Clamp® assemblies up to 2", are available individually packaged.

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER 011NS014
  • LENGTH INCHES 1-5/8
  • HEIGHT INCHES 1-9/16"
  • TYPE Pipe
  • CAPACITY LBS. 1000 Lbs.
  • COLOR Black
  • CONSTRUCTION Stainless Steel
  • FITTING TYPE AntiVibration Cush-A-Clamp
  • PACKAGE QUANTITY 25
  • SIZE 3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8" Pipe Stainless Steel Anti-Vibe Cush-A-Clamp - Pkg Qty 25

3/8" Pipe Stainless Steel Anti-Vibe Cush-A-Clamp - Pkg Qty 25

Item #: WBB365747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant