Plug used with usi coupler. Scratch and corrosion resistant. High precision tolerances. NPT male thread = 3/8" MNPT.
Prevost 3/8" Plug Body w/Automotive Truflate Profile & 3/8" MNPT Connection Used, USI Coupling,10/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.13 in |
| Width | 3.54 in |
| Height | 0.78 in |
| Weight | 0.1 lbs |
| Nominal Flow Diameter | 3/8 in |
| Thread | 3/8 MNPT in |
Product Details
| Interchange | Truflate/Automotive |
| CFM | 81 CFM |
| Connection Configuration | 3/8 MNPT |
| Made in the USA | No |
| Material | Treated Steel |
| Description | Plug With Automotive Truflate Profile Used With USI Coupling |
| Package Quantity | 10 |
| Max Operating PSI | 174 psi |
| Manufacturers Part Number | URP 086252 |
| Brand | Prevost |