Prevost 3/8" Plug Body with Industrial Profile & 1/2" MNPT Connection Used with ISI Coupling
Write a Review
|
Questions & Answers (0)
Product Description
Plug used with isi coupler. Scratch and corrosion resistant. High precision tolerances. NPT male thread = 1/2" MNPT.
PRICE
$84.95
30
30
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.11 in |
| Width | 4.52 in |
| Height | 1.06 in |
| Weight | 0.1 lbs |
| Nominal Flow Diameter | 3/8 in |
| Thread | 1/2 MNPT in |
Product Details
| Interchange | Industrial |
| CFM | 70 CFM |
| Connection Configuration | 1/2 MNPT |
| Made in the USA | No |
| Material | Treated Steel |
| Description | Plug With Industrial Profile Used With ISI Coupling |
| Package Quantity | 10 |
| Max Operating PSI | 174 psi |
| Manufacturers Part Number | IRP 086253 |
| Brand | Prevost |