x

Take 15% off your entire order!

Offer applied at checkout

3/8" Polypropylene Standard Series Clamp Cushion

3/8" Polypropylene Standard Series Clamp Cushion

Item #: WBB365789

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.75 up to 20% OFF

Price: $0.60

Save $0.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8" Polypropylene Standard Series Clamp Cushion

Standard Series Cushion for Group 2

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER S-2011C
  • LENGTH INCHES 1-9/16
  • DEPTH INCHES 1-9/16
  • HEIGHT INCHES 1-5/16"
  • TYPE Tube
  • COLOR Green
  • CONSTRUCTION Polypropylene
  • FITTING TYPE Standard Series Clamp Cushion
  • PACKAGE QUANTITY 1
  • SIZE 11/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8" Polypropylene Standard Series Clamp Cushion

3/8" Polypropylene Standard Series Clamp Cushion

Item #: WBB365789

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant