Legend Valve® 3/8" T-3000 One-Piece Forged Brass Gas Ball Valve - 102-102
Write a Review
|
Questions & Answers (0)
Product Description
The T-3000 is a patentent one piece forged brass gas ball valve. The one piec eliminates the potential for seam leaks. It is extremely versatile with 8 configurations for accomodating all gas connection types. This valve is ideal for both residential and commercial installations. With its 1/4 turn ball type design it is more compact and superior in quality to tradiational cast iron gas valves.
PRICE
$14.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 1-1/3 in |
| Weight | 0.3 lbs |
| Size | 3/8 in |
Product Details
| Ratings | 175 PSI |
| Valve Type | Gas Ball |
| Package Quantity | 1 |
| Manufacturers Part Number | 102-102 |
| Configuration | FNPT X FNPT |
| Brand | Legend Valve |
Warranty
| Warranty | 1 yr |