Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 3/8" x 1/4" Barbed Reduction Tee, High Density Polyethylene

Eldon James 3/8" x 1/4" Barbed Reduction Tee, High Density Polyethylene

Item #: WBB741514

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 190

Price: $1.67

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Black Nylon

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Black Nylon

Eldon James 5/32" x 3/8" Barbed Reduction Tee, High Density Polyethylene

Eldon James 5/32" x 3/8" Barbed Reduction Tee, High Density Polyethylene

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Natural Polypropylene

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Natural Polypropylene

Eldon James 5/8" x 5/16" Barbed Reduction Tee, Natural Kynar

Eldon James 5/8" x 5/16" Barbed Reduction Tee, Natural Kynar

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene

Eldon James 1/4" Barbed Equal Tee, Antimicrobial Natural Kynar

Eldon James 1/4" Barbed Equal Tee, Antimicrobial Natural Kynar

Eldon James 1/16" Barbed Equal Tee, Natural Nylon

Eldon James 1/16" Barbed Equal Tee, Natural Nylon

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 3/8" x 1/4" Barbed Reduction Tee, High Density Polyethylene

Features:
  • Complies with FDA 21 CFR 177.1520 when used unmodified for the manufacture of food contact articles.
  • Various applications for use in medical products and devices. It has excellent resistance to than other materials.
  • Softer material than nylon or polypropylene and much softer than Kynar®.

Weights & Dimensions

  • Hose Barb Size 3/8"
  • Size 2 4
  • Hose Barb 2 1/4"
  • Size 6

Product Details

  • Type Reduction Tees
  • Brand Eldon James
  • Description Barbed Reduction Tee
  • Material HDPE
  • Manufacturers Part Number RT6-4HDPE
  • Color Family Natural

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

190 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 3/8" x 1/4" Barbed Reduction Tee, High Density Polyethylene

Eldon James 3/8" x 1/4" Barbed Reduction Tee, High Density Polyethylene

Item #: WBB741514

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant