Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

IGUS GSI-0506-12 3/8" x 3/4" iglide G300 Polymer Sleeve Bearing

IGUS GSI-0506-12 3/8" x 3/4" iglide G300 Polymer Sleeve Bearing

Item #: WBB434817

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.35 up to 57% OFF

Price: $0.58

Save $0.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IGUS GSI-1618-16 1" x 1" iglide G300 Polymer Sleeve Bearing

IGUS GSI-1618-16 1" x 1" iglide G300 Polymer Sleeve Bearing

Isostatic TU® Sleeve Bearing 501297, Steel-Backed PTFE Lined, 6-1/2"ID X 6-11/16"OD X 3"L

Isostatic TU® Sleeve Bearing 501297, Steel-Backed PTFE Lined, 6-1/2"ID X 6-11/16"OD X 3"L

iglide® GFI-1214-08 3/4" x 1/2" iglide G300 Polymer Flange Bearing

iglide® GFI-1214-08 3/4" x 1/2" iglide G300 Polymer Flange Bearing

iglide® GFI-0809-04 1/2" x 1/4" iglide G300 Polymer Flange Bearing

iglide® GFI-0809-04 1/2" x 1/4" iglide G300 Polymer Flange Bearing

iglide® GFI-1214-12 3/4" x 3/4" iglide G300 Polymer Flange Bearing

iglide® GFI-1214-12 3/4" x 3/4" iglide G300 Polymer Flange Bearing

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3/8" x 3/4" iglide G300 Polymer Sleeve Bearing

The widest range of differing requirements are fulfilled by iglide® G300 bearings. That's why this material is rightly termed universal. Recommended are applications with medium to high loads, medium surface speeds and moderate temperatures.

Weights & Dimensions

  • Dimension D2 3/8 in
  • Recommended Shaft Size Max 0.3115
  • Dimension D1 5/16 in
  • Recommended Shaft Size Min 0.3106
  • Dimension B1 3/8

Product Details

  • Min ID After Pressfit 0.3125
  • Max PSI 11,600 psi
  • Brand igus
  • Material Polymer
  • Manufacturers Part Number GSI-0506-12
  • Color Family Gray
  • Max ID After Pressfit 0.3148
  • Max Housing Bore 0.3753
  • Min Housing Bore 0.3747
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IGUS GSI-0506-12 3/8" x 3/4" iglide G300 Polymer Sleeve Bearing

IGUS GSI-0506-12 3/8" x 3/4" iglide G300 Polymer Sleeve Bearing

Item #: WBB434817

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IGUS GSI-0506-12 3/8" x 3/4" iglide G300 Polymer Sleeve Bearing
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant