Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 3/8" x 5/32" Barbed Reduction Tee, Natural Polypropylene

Eldon James 3/8" x 5/32" Barbed Reduction Tee, Natural Polypropylene

Item #: WBB741032

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 140

Price: $1.64

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Black Nylon

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Black Nylon

Eldon James 5/32" x 3/8" Barbed Reduction Tee, High Density Polyethylene

Eldon James 5/32" x 3/8" Barbed Reduction Tee, High Density Polyethylene

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Natural Polypropylene

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Natural Polypropylene

Eldon James 5/8" x 5/16" Barbed Reduction Tee, Natural Kynar

Eldon James 5/8" x 5/16" Barbed Reduction Tee, Natural Kynar

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene

Eldon James 1/4" Barbed Equal Tee, Antimicrobial Natural Kynar

Eldon James 1/4" Barbed Equal Tee, Antimicrobial Natural Kynar

Eldon James 1/16" Barbed Equal Tee, Natural Nylon

Eldon James 1/16" Barbed Equal Tee, Natural Nylon

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 3/8" x 5/32" Barbed Reduction Tee, Natural Polypropylene

Features:
  • Formulated for biomedical and bioprocess applications.
  • Temperature Range -9°F to 150°F (66°C).
  • Pressure 125 psi at 70°F.
  • Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a. PP material has a Drug Master File listing.
  • Radiation stable and is resistant to solvents, chemicals, water and other inorganic environments.
  • Resists most strong mineral acids and bases; however, it is subject to attack by oxidizing agents.

Weights & Dimensions

  • Hose Barb Size 3/8"
  • Size 2 2.5
  • Hose Barb 2 5/32"
  • Size 6

Product Details

  • Type Reduction Tees
  • Brand Eldon James
  • Description Barbed Reduction Tee
  • Material Polypropylene
  • Manufacturers Part Number RT6-2.5PP
  • Color Family Natural

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

140 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 3/8" x 5/32" Barbed Reduction Tee, Natural Polypropylene

Eldon James 3/8" x 5/32" Barbed Reduction Tee, Natural Polypropylene

Item #: WBB741032

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant