Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB423933

MPN #: 3720WFG

3/8" x 1-1/4" Fender Washer - Steel - Hot Dip Galvanized - Pkg of 20 Lbs.

Product Description
3/8X1 1/4 Fender Washer Hot Dip Galvanized.

PRICE
$269.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/8"
Diameter1-1/4"
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishGalvanized
MaterialSteel
Package Quantity20 Lbs.
DescriptionFender Washer
Manufacturers Part Number3720WFG