Model # :WBB425052
MPN #: 3124WFG
5/16" x 1-1/2" Fender Washer - Steel - Hot Dip Galvanized - Pkg of 20 Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
5/16X1 1/2 Fender Washer Hot Dip Galvanized.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/16" |
| Diameter | 1-1/2" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Galvanized |
| Material | Steel |
| Package Quantity | 20 Lbs. |
| Description | Fender Washer |
| Manufacturers Part Number | 3124WFG |