Model # :WBB425992
MPN #: 3764TBCR
3/8X4 Combination Round Head Toggle Bolt Zinc, Pkg of 25
Write a Review
|
Questions & Answers (0)
Product Description
3/8X4 Combination Round Head Toggle Bolt Zinc. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
PRICE
$21.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Size | 3/8" |
| Head | Round |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Combination |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 25 |
| Description | Toggle Bolt |
| Manufacturers Part Number | 3764TBCR |
| Anchor Type | Toggle Bolt |