Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB427580

MPN #: 14NTW

1/4-20 Toggle Wing Zinc, Pkg of 100

Product Description
1/4-20 Toggle Wing Zinc, Pkg of 100

Made with a zinc finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Wings allow turning by hand without tools. Package quantity is 100. Color finish is Zinc.

.
PRICE
$39.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4-20
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
DescriptionToggle Wing
Manufacturers Part Number14NTW
Anchor TypeToggle Wing