x

Take 15% off your entire order!

Offer applied at checkout

3" Aluminum Heavy Series Clamp Cushion

3" Aluminum Heavy Series Clamp Cushion

Item #: WBB365586

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $77.95

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3" Aluminum Heavy Series Clamp Cushion

Heavy Series Aluminum Cushion for Group 7 up to 500 Degrees

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER H-7056C-AL
  • LENGTH INCHES 7-1/16
  • DEPTH INCHES 6
  • HEIGHT INCHES 4-7/8"
  • TYPE Tube, Pipe, or Hydraulic Hose
  • COLOR Aluminum
  • CONSTRUCTION Aluminum
  • FITTING TYPE Heavy Series Clamp Cushion
  • PACKAGE QUANTITY 1
  • SIZE 3-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" Aluminum Heavy Series Clamp Cushion

3" Aluminum Heavy Series Clamp Cushion

Item #: WBB365586

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant